Zoro Homepage

#10-32 x 2 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-10f-200

  • Zoro # G016463759


product price: $17.69
/pk 50, $0.35/ea

Key Features

Slotted Drive
Flat Head
Material
Brass
Maximum Head Width
23/64 in
Type
Machine Screw
Maximum Head Height
5/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-10f-200
Zoro #
G016463759
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Thread Size
#10-32
Fastener Length
2 in
Maximum Head Height
5/64 in
Screw Size
#10-32
Overall Length
2 in

Details

Material
Brass
Type
Machine Screw
Drive
Slotted
System of Measurement
Inch
Thread Type
Fine
Item
Machine Screw
Head Type
Flat
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.