Zoro Homepage

#10-32 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK

  • Mfr # 2AU99

  • Zoro # G2508511


product price: $10.49
/pk 100, $0.10/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AU99
Zoro #
G2508511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
2 in
Head Height
0.116 in
Head Dia.
0.362 in
Head Width
0.362 in
Maximum Head Height
5/64 in
Maximum Head Width
23/64 in
Screw Size
#10
Overall Length
2 in

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.