Zoro Homepage

#10-32 x 2 in Slotted Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-spm-10f-200

  • Zoro # G016463612


product price: $9.29
/pk 25, $0.37/ea

Key Features

Slotted Drive
Pan Head
Material
Brass
Screw Size
#10-32
Thread Type
Fine
Tensile Strength
50,000 psi
Maximum Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-10f-200
Zoro #
G016463612
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Size
#10-32
Maximum Head Height
7/64 in
Overall Length
2 in
Maximum Head Width
3/8 in
Fastener Length
2 in

Details

Material
Brass
Thread Type
Fine
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Thread Style
Fully Threaded
Item
Machine Screw
Type
Machine Screw
System of Measurement
Inch
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products