Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 2 in Slotted Round Machine Screw, Brass, 50 PK

  • Mfr # 7-srm-10f-200

  • Zoro # G316466160


product price: $20.29
/pk 50, $0.41/ea

Key Features

Round Head
Slotted Drive
Tensile Strength
50,000 psi
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Dimensional Standards
ASME B18.6.3
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-10f-200
Zoro #
G316466160
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Fastener Length
2 in
Screw Size
#10-32
Thread Size
#10-32
Overall Length
2 in

Details

Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material
Brass
Item
Machine Screw
Head Type
Round
Thread Style
Fully Threaded
System of Measurement
Inch
Drive
Slotted
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.