#10-32 x 2 in Slotted Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-stm-10f-200

  • Zoro # G616464989


product price:  $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98

Key Features

Slotted Drive
Truss Head
Maximum Head Height
1/8 in
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Width
29/64 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-stm-10f-200
Zoro #
G616464989
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Fastener Length
2 in
Maximum Head Width
29/64 in
Overall Length
2 in
Thread Size
#10-32
Screw Size
#10-32

Details

Drive
Slotted
Type
Machine Screw
Thread Style
Fully Threaded
Item
Machine Screw
System of Measurement
Inch
Head Type
Truss
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products