#10-32 x 23/64 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 10000 PK

  • Mfr # MPPFIXX-100050-10000BX

  • Zoro # G8394644


product price:  $3,631.99
/pk 10000, $0.36/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPPFIXX-100050-10000BX
Zoro #
G8394644
UPC #
715005320014
Country of Origin
Thailand

Dimensions

Thread Size
#10-32
Fastener Length
23/64 in
Drive Size
#2
Head Height
0.133 in
Head Dia.
0.373 in
Head Width
0.373 in
Screw Size
#10
Maximum Head Height
7/64 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Bulk
Thread Type
Fine
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products