#10-32 x 3 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-10f-350

  • Zoro # G016461151


product price: $15.69
/pk 50, $0.31/ea

Key Features

Pan Head
Phillips Drive
Overall Length
3 1/2 in
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-350
Zoro #
G016461151
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 1/2 in
Thread Size
#10-32
Screw Size
#10-32
Minimum Thread Length
1 1/2 in
Drive Size
#2
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Fastener Length
3 1/2 in

Details

Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
Thread Type
Fine
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Pan
Drive
Phillips
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3 1/2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products