#10-32 x 3 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sfm-10f-350

  • Zoro # G116463796


product price:  $17.49
/pk 50, $0.35/ea

Key Features

Slotted Drive
Flat Head
Minimum Thread Length
1 1/2 in
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw
Maximum Head Width
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-10f-350
Zoro #
G116463796
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Thread Size
#10-32
Fastener Length
3 1/2 in
Maximum Head Width
23/64 in
Screw Size
#10-32
Overall Length
3 1/2 in
Maximum Head Height
3/32 in

Details

Material
Stainless Steel
System of Measurement
Inch
Drive
Slotted
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Thread Style
Partially Threaded
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Thread Type
Fine
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 3 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products