#10-32 x 3 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-10f-325

  • Zoro # G516461132


product price: $14.39
/pk 50, $0.29/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Stainless Steel
Overall Length
3 1/4 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-325
Zoro #
G516461132
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Overall Length
3 1/4 in
Maximum Head Width
3/8 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Fastener Length
3 1/4 in
Drive Size
#2

Details

Item
Machine Screw
Head Type
Pan
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Finish
Passivated
Thread Style
Fully Threaded
Drive
Phillips
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.