#10-32 x 3 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10 PK
Mfr # 31-fbm-10f-300
Zoro # G716461802
product price:Â $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Overall Length
3 in
Finish
Black Oxide
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-fbm-10f-300
Zoro #
G716461802
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Fastener Length
3 in
Screw Size
#10-32
Maximum Head Width
23/64 in
Thread Size
#10-32
Drive Size
#2
Maximum Head Height
7/64 in
Details
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Head Type
Flat
Finish
Black Oxide
Type
Machine Screw
Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Tensile Strength
80,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.