#10-32 x 3 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK
Mfr # 31-pbm-10f-300
Zoro # G316462582
product price:Â $3.79
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.37
Key Features
Phillips Drive
Pan Head
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
Screw Size
#10-32
Thread Size
#10-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-10f-300
Zoro #
G316462582
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
9/64 in
Screw Size
#10-32
Thread Size
#10-32
Drive Size
#2
Fastener Length
3 in
Overall Length
3 in
Maximum Head Width
3/8 in
Details
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Fine
Material Grade/Class
18-8
Finish
Black Oxide
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.