Zoro Homepage

#10-32 x 3 in Phillips Pan Machine Screw, Black Oxide Steel, 750 PK

  • Mfr # 1148MPPB

  • Zoro # G9728609


product price: $196.99
/pk 750, $0.26/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1148MPPB
Zoro #
G9728609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screws,10-32x3 PHIL PAN,Package Quantity 750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.