#10-32 x 3 in Phillips Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-prm-10f-300

  • Zoro # G716461833


product price: $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38

Key Features

Phillips Drive
Round Head
Maximum Head Width
23/64 in
Thread Type
Fine
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-10f-300
Zoro #
G716461833
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
9/64 in
Overall Length
3 in
Thread Size
#10-32
Fastener Length
3 in

Details

Thread Type
Fine
Tensile Strength
100,000 psi
Material
Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Drive
Phillips
Head Type
Round
Finish
Passivated
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.