#10-32 x 3 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-ptm-10f-300
Zoro # G316462414
product price:Â $6.79
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.58
Key Features
Phillips Drive
Truss Head
Finish
Passivated
Minimum Thread Length
1 1/2 in
Overall Length
3 in
Drive Size
#2
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-10f-300
Zoro #
G316462414
UPC #
-
Country of Origin
Multiple
Dimensions
Minimum Thread Length
1 1/2 in
Overall Length
3 in
Drive Size
#2
Fastener Length
3 in
Screw Size
#10-32
Maximum Head Height
1/8 in
Thread Size
#10-32
Maximum Head Width
29/64 in
Details
Finish
Passivated
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Type
Fine
Head Type
Truss
Thread Style
Partially Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.