Zoro Homepage

#10-32 x 3 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-10f-300

  • Zoro # G416463731


product price: $23.69
/pk 50, $0.47/ea

Key Features

Slotted Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Material
Brass
System of Measurement
Inch
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-10f-300
Zoro #
G416463731
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
Maximum Head Width
23/64 in
Fastener Length
3 in
Maximum Head Height
5/64 in
Overall Length
3 in

Details

Dimensional Standards
ASME B18.6.3
Drive
Slotted
Material
Brass
System of Measurement
Inch
Tensile Strength
50,000 psi
Thread Type
Fine
Item
Machine Screw
Type
Machine Screw
Head Type
Flat
Thread Style
Partially Threaded

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.