#10-32 x 3 in Slotted Pan Machine Screw, Brass, 10 PK
Mfr # 7-spm-10f-300
Zoro # G916463651
product price: $5.79
/pk 10, $0.58/eaSold in multiples of 2 for $11.58
Key Features
Slotted Drive
Pan Head
Tensile Strength
50,000 psi
Material
Brass
Maximum Head Width
3/8 in
Screw Size
#10-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-spm-10f-300
Zoro #
G916463651
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Maximum Head Width
3/8 in
Screw Size
#10-32
Maximum Head Height
7/64 in
Fastener Length
3 in
Overall Length
3 in
Details
Tensile Strength
50,000 psi
Material
Brass
Drive
Slotted
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Head Type
Pan
Thread Type
Fine
Description
Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.