#10-32 x 3 in Slotted Round Machine Screw, Brass, 50 PK
Mfr # 7-srm-10f-300
Zoro # G316466153
product price: $30.19
/pk 50, $0.60/eaKey Features
Round Head
Slotted Drive
Minimum Thread Length
1 1/2 in
Thread Type
Fine
Maximum Head Height
9/64 in
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-10f-300
Zoro #
G316466153
UPC #
-
Country of Origin
Multiple
Dimensions
Minimum Thread Length
1 1/2 in
Maximum Head Height
9/64 in
Fastener Length
3 in
Overall Length
3 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Screw Size
#10-32
Details
Thread Type
Fine
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Brass
Tensile Strength
50,000 psi
Head Type
Round
Drive
Slotted
Item
Machine Screw
Thread Style
Partially Threaded
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.