#10-32 x 3/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-pbm-10f-18

  • Zoro # G016462103


product price:  $2.39
/pk 25, $0.10/ea
Sold in multiples of 4 for $9.56

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Maximum Head Height
9/64 in
Overall Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-10f-18
Zoro #
G016462103
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
9/64 in
Overall Length
3/16 in
Thread Size
#10-32
Screw Size
#10-32
Drive Size
#2
Fastener Length
3/16 in
Maximum Head Width
3/8 in

Details

Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Head Type
Pan
Drive
Phillips
Finish
Black Oxide
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products