#10-32 x 3/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-plm-10f-75
Zoro # G916462326
product price:Â $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
Key Features
Fillister Head
Phillips Drive
Overall Length
3/4 in
Maximum Head Width
5/16 in
Screw Size
#10-32
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-plm-10f-75
Zoro #
G916462326
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Maximum Head Width
5/16 in
Thread Size
#10-32
Screw Size
#10-32
Drive Size
#2
Maximum Head Height
3/16 in
Fastener Length
3/4 in
Details
Head Type
Fillister
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
70,000 psi
Finish
Passivated
Thread Type
Fine
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.