#10-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-fbm-10f-75

  • Zoro # G816461948


product price:  $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78

Key Features

Phillips Drive
Flat Head
System of Measurement
Inch
Thread Type
Fine
Maximum Head Width
23/64 in
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-10f-75
Zoro #
G816461948
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Drive Size
#2
Thread Size
#10-32
Overall Length
3/4 in
Fastener Length
3/4 in
Screw Size
#10-32
Maximum Head Height
15/64 in

Details

System of Measurement
Inch
Thread Type
Fine
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Finish
Black Oxide
Head Type
Flat
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products