#10-32 x 3/4 in Phillips Pan Machine Screw, Brass, 25 PK
Mfr # 7-ppm-10f-75
Zoro # G116465882
product price: $4.79
/pk 25, $0.19/eaSold in multiples of 2 for $9.58
Key Features
Pan Head
Phillips Drive
Material
Brass
Maximum Head Width
3/8 in
Overall Length
3/4 in
Thread Type
Fine
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-ppm-10f-75
Zoro #
G116465882
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/8 in
Overall Length
3/4 in
Screw Size
#10-32
Fastener Length
3/4 in
Maximum Head Height
9/64 in
Drive Size
#2
Thread Size
#10-32
Details
Material
Brass
Head Type
Pan
Item
Machine Screw
Thread Type
Fine
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Phillips
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.