Shop ZORO SELECT
See all product information
Create Account
#10-32 x 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK
- Mfr # 2-ptm-10f-75
- Zoro # G916461480
product price:Â
$
4.39
/pk of 25, $0.18/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Phillips Drive
Truss Head
System of Measurement
Inch
Thread Size
#10-32
Tensile Strength
100,000 psi
Maximum Head Height
1/8 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-ptm-10f-75
- Zoro #
- G916461480
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Thread Type
- Fine
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Drive
- Phillips
- Head Type
- Truss
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Material Grade/Class
- 316
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Maximum Head Height
- 1/8 in
- Screw Size
- #10-32
- Drive Size
- #2
- Maximum Head Width
- 29/64 in
- Overall Length
- 3/4 in
- Fastener Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.