#10-32 x 3/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-sfm-10f-75
Zoro # G116463376
product price: $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58
Key Features
Slotted Drive
Flat Head
Type
Machine Screw
Material Grade/Class
316
System of Measurement
Inch
Maximum Head Width
23/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-sfm-10f-75
Zoro #
G116463376
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
23/64 in
Thread Size
#10-32
Maximum Head Height
3/32 in
Fastener Length
3/4 in
Overall Length
3/4 in
Screw Size
#10-32
Details
Type
Machine Screw
Material Grade/Class
316
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Fine
Drive
Slotted
Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.