Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 3/4 in Slotted Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-spm-10f-75

  • Zoro # G316463763


product price: $8.69
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.38

Key Features

Slotted Drive
Pan Head
Screw Size
#10-32
Type
Machine Screw
Material
Brass
Maximum Head Height
7/64 in
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-10f-75
Zoro #
G316463763
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Maximum Head Height
7/64 in
Overall Length
3/4 in
Thread Size
#10-32
Maximum Head Width
3/8 in
Fastener Length
3/4 in

Details

Type
Machine Screw
Material
Brass
Drive
Slotted
Head Type
Pan
Tensile Strength
50,000 psi
Thread Type
Fine
Item
Machine Screw
System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products