Zoro Homepage

#10-32 x 3/4 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK

  • Mfr # 2BA29

  • Zoro # G2929001


product price: $6.99
/pk 100, $0.07/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BA29
Zoro #
G2929001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
3/4 in
Head Dia.
0.359 in
Head Height
0.137 in
Head Width
0.359 in
Maximum Head Height
9/64 in
Screw Size
#10
Maximum Head Width
23/64 in
Overall Length
3/4 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Fine
Thread Fit
2A
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 3/4 in, Head Width 0.359 in, Head Height 0.137 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.