#10-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel
- Mfr # ZW1178
- Zoro # G910396016
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Truss Head
Slotted Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
90,000 psi
Standards
ASTM A582, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW1178
- Zoro #
- G910396016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 3/4 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 0.078 in
- Overall Length
- 53/64 in
- Maximum Head Width
- 1/2 in
- Head Width
- 0.505 in
- Screw Size
- #10
- Maximum Head Height
- 5/64 in
- Wire Rope Length
- 53/64 in
- Length
- 53/64 in
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size #10-32, Fastener Length 3/4 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 3/4 in, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.