#10-32 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-BP6-10F-75

  • Zoro # G916461909


product price:  $8.29
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.58

Key Features

Button Head
Torx Drive
Drive Size
T25
Finish
Passivated
Type
Machine Screw
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BP6-10F-75
Zoro #
G916461909
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Drive Size
T25
Maximum Head Height
3/32 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Overall Length
3/4 in

Details

Item
Tamper Resistant Screw
Finish
Passivated
Type
Machine Screw
Head Type
Button
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Fine
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive
Torx
Resistance Properties
Tamper-Resistant

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 3/4 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products