
#10-32 x 3/8 in Combination Phillips/Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK
Mfr # 1106MCWHG
Zoro # G9729704
product price:Â $509.99
/pk 7000, $0.07/ea
Free Shipping & Returns
Key Features
Hex Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1106MCWHG
Zoro #
G9729704
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
10-32X3/8 Combo Slot/Phil Ind Hexwasher Machine Screw Header point Full Thread Zinc Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.