#10-32 x 3/8 in One-Way Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-ONE-10F-37

  • Zoro # G616463494


product price:  $9.59
/pk 50, $0.19/ea

Key Features

One-Way Drive
Round Head
Maximum Head Width
23/64 in
Overall Length
3/8 in
Thread Size
#10-32
Dimensional Standards
ASME B18.6.3
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-ONE-10F-37
Zoro #
G616463494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Head Width
23/64 in
Overall Length
3/8 in
Thread Size
#10-32
Maximum Head Height
9/64 in
Fastener Length
3/8 in

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Finish
Passivated
Drive
One-Way
Tensile Strength
80,000 psi
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Head Type
Round
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Fine
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive One-Way, Thread Size #10-32, Fastener Length 3/8 in, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.