Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-10f-37

  • Zoro # G016462110


product price: $16.39
/pk 100, $0.16/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Width
23/64 in
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Fine
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-10f-37
Zoro #
G016462110
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
3/8 in
Drive Size
#2
Maximum Head Height
1/16 in
Overall Length
3/8 in

Details

Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Fine
Type
Machine Screw
Item
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Finish
Black Oxide

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.