#10-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-XBM-10F-37

  • Zoro # G416461096


product price: $10.49
/pk 100, $0.10/ea

Key Features

Phillips Drive
Flat Head
Finish
Black Oxide
Type
Machine Screw
Material
Stainless Steel
Fastener Length
3/8 in
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-XBM-10F-37
Zoro #
G416461096
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Thread Size
#10-32
Maximum Head Width
25/64 in
Drive Size
#2
Overall Length
3/8 in
Screw Size
#10-32
Maximum Head Height
5/64 in

Details

Finish
Black Oxide
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Thread Type
Fine
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Flat
Tensile Strength
80,000 psi
Material Grade/Class
18-8

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.