#10-32 x 3/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-10f-37

  • Zoro # G516462559


product price: $3.69
/pk 50, $0.07/ea
Sold in multiples of 3 for $11.07

Key Features

Phillips Drive
Flat Head
Maximum Head Width
23/64 in
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Thread Size
#10-32
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-10f-37
Zoro #
G516462559
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Thread Size
#10-32
Overall Length
3/8 in
Fastener Length
3/8 in
Drive Size
#2
Screw Size
#10-32
Maximum Head Height
7/64 in

Details

Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.