Zoro Homepage

#10-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK

  • Mfr # 116129-PG

  • Zoro # G3190826


product price: $57.49
/pk 100, $0.57/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116129-PG
Zoro #
G3190826
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Fastener Length
3/8 in
Drive Size
#2
Head Dia.
0.362 in
Head Height
0.116 in
Head Width
0.362 in
Screw Size
#10
Maximum Head Height
7/64 in
Maximum Head Width
23/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Pack Size
Small
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Tensile Strength Not Applicable, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.