Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 3/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK1032-38PHP-01

  • Zoro # G5576133


product price: $27.99
/pk 10, $2.80/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1032-38PHP-01
Zoro #
G5576133
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
3/8 in
Drive Size
#1
Head Height
0.11 in
Head Dia.
0.365 in
Head Width
0.37 in
Screw Size
#10
Overall Length
31/64 in
Maximum Head Height
7/64 in
Recommended Hole Size
3/16 in
Maximum Head Width
3/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Minimum Temperature
-50 Degrees F
Thread Type
Fine
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Maximum Temperature
500 Degrees F
Pack Size
Small
Includes Nut
Nut Not Included
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Dimensional Standards
ISO 9001:2008
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 3/8 in, Head Width 0.37 in, Head Height 0.11 in, Drive Size #1, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.