#10-32 x 3/8 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-10f-37
Zoro # G016462950
product price: $6.89
/pk 100, $0.07/eaSold in multiples of 2 for $13.78
Key Features
Binding Head
Slotted Drive
Overall Length
3/8 in
Thread Style
Fully Threaded
Finish
Passivated
Maximum Head Height
1/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-10f-37
Zoro #
G016462950
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Maximum Head Height
1/8 in
Fastener Length
3/8 in
Maximum Head Width
13/32 in
Screw Size
#10-32
Thread Size
#10-32
Details
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Head Type
Binding
System of Measurement
Inch
Thread Type
Fine
Type
Machine Screw
Item
Machine Screw
Drive
Slotted
Material Grade/Class
18-8
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.