#10-32 x 3/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-slm-10f-37
Zoro # G416464073
product price:Â $4.69
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.38
Key Features
Fillister Head
Slotted Drive
Type
Machine Screw
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Type
Fine
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-slm-10f-37
Zoro #
G416464073
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Width
5/16 in
Overall Length
3/8 in
Fastener Length
3/8 in
Maximum Head Height
3/16 in
Thread Size
#10-32
Details
Type
Machine Screw
Tensile Strength
100,000 psi
System of Measurement
Inch
Thread Type
Fine
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Fillister
Material Grade/Class
316
Thread Style
Fully Threaded
Finish
Passivated
Drive
Slotted
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.