#10-32 x 3/8 in Slotted Oval Machine Screw, Brass, 50 PK
Mfr # 7-som-10f-37
Zoro # G016464565
product price: $5.59
/pk 50, $0.11/eaSold in multiples of 2 for $11.18
Key Features
Slotted Drive
Oval Head
Thread Type
Fine
Maximum Head Height
5/32 in
Maximum Head Width
5/16 in
Overall Length
3/8 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-10f-37
Zoro #
G016464565
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/32 in
Maximum Head Width
5/16 in
Overall Length
3/8 in
Thread Size
#10-32
Fastener Length
3/8 in
Screw Size
#10-32
Details
Thread Type
Fine
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Head Type
Oval
System of Measurement
Inch
Tensile Strength
50,000 psi
Type
Machine Screw
Material
Brass
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.