Zoro Homepage

#10-32 x 3/8 in Socket, Plain Aluminum

  • Mfr # ZF0139

  • Zoro # G310395930


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Tensile Strength
45,000 psi
Standards
ASTM B211, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF0139
Zoro #
G310395930
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
3/8 in
Head Height
0.105 in
Washer Thickness
7/64 in
Flange Diameter
3/4 in
Maximum Head Height
7/64 in
Flange Thickness
0.105 in
Head Diameter
0.3 in
Washer Outside Diameter
3/4 in
Maximum Head Width
19/64 in

Description

Machine Screw, Material Aluminum, Finish Plain, Drive Internal Hex, Thread Size #10-32, Fastener Length 3/8 in, Head Height 0.105 in, Drive Size Not Applicable, Tensile Strength 45,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 3/4 in, Washer Thickness 7/64 in, Maximum Head Width 19/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.