#10-32 x 3/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-BP6-10F-37
Zoro # G416462031
product price:Â $7.99
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.98
Key Features
Torx Drive
Button Head
Drive Size
T25
Resistance Properties
Tamper-Resistant
Maximum Head Height
3/32 in
Dimensional Standards
ASME B18.3
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-10F-37
Zoro #
G416462031
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3/8 in
Drive Size
T25
Maximum Head Height
3/32 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Overall Length
3/8 in
Details
Drive
Torx
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASME B18.3
Type
Machine Screw
Finish
Passivated
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Button
Thread Type
Fine
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 3/8 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.