#10-32 x 4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 1-ppm-10f-400
- Zoro # G716461161
product price:Â
$
18.79
/pk of 50, $0.38/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-ppm-10f-400
- Zoro #
- G716461161
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 4 in
- Drive Size
- #2
- Maximum Head Height
- 9/64 in
- Minimum Thread Length
- 1 1/2 in
- Overall Length
- 4 in
- Screw Size
- #10-32
- Maximum Head Width
- 3/8 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.