Zoro Homepage

#10-32 x 4 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-10f-400

  • Zoro # G816463744


product price: $50.39
/pk 50, $1.01/ea

Key Features

Slotted Drive
Flat Head
Material
Brass
Minimum Thread Length
1 1/2 in
Tensile Strength
50,000 psi
Overall Length
4 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-10f-400
Zoro #
G816463744
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Minimum Thread Length
1 1/2 in
Overall Length
4 in
Maximum Head Height
5/64 in
Fastener Length
4 in
Screw Size
#10-32
Maximum Head Width
23/64 in

Details

Material
Brass
Tensile Strength
50,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Style
Partially Threaded
System of Measurement
Inch
Drive
Slotted
Item
Machine Screw
Head Type
Flat
Thread Type
Fine

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.