#10-32 x 4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sfm-10f-400

  • Zoro # G516463846


product price: $19.89
/pk 50, $0.40/ea

Key Features

Flat Head
Slotted Drive
Thread Type
Fine
Material
Stainless Steel
Tensile Strength
80,000 psi
Maximum Head Width
23/64 in
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-10f-400
Zoro #
G516463846
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
4 in
Maximum Head Width
23/64 in
Maximum Head Height
3/32 in
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
Thread Size
#10-32
Overall Length
4 in

Details

Thread Type
Fine
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Flat
System of Measurement
Inch
Item
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Material Grade/Class
18-8
Type
Machine Screw
Drive
Slotted

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products