#10-32 x 5/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pxm-10f-31

  • Zoro # G816461702


product price: $2.69
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.76

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Drive Size
#2
Tensile Strength
80,000 psi
Material
Stainless Steel
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pxm-10f-31
Zoro #
G816461702
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Overall Length
5/16 in
Maximum Head Height
7/32 in
Thread Size
#10-32
Screw Size
#10-32
Fastener Length
5/16 in
Maximum Head Width
23/64 in

Details

Type
Machine Screw
Head Type
Flat
Tensile Strength
80,000 psi
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Fine
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.