#10-32 x 5/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-10f-31

  • Zoro # G516461651


product price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

Oval Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive Size
#2
Tensile Strength
80,000 psi
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-10f-31
Zoro #
G516461651
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Height
9/64 in
Overall Length
5/16 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Minimum Thread Length
1 1/2 in
Screw Size
#10-32
Fastener Length
5/16 in

Details

Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Oval
Item
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Fine
Type
Machine Screw
Thread Style
Partially Threaded
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 5/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products