#10-32 x 5/16 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51958-60d
Zoro # G716465275
product price: $10.39
/pk 50, $0.21/eaKey Features
Pan Head
Phillips Drive
Type
Machine Screw
Overall Length
5/16 in
Thread Size
#10-32
Screw Size
#10-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms51958-60d
Zoro #
G716465275
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/16 in
Thread Size
#10-32
Screw Size
#10-32
Fastener Length
5/16 in
Details
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.