#10-32 x 5/16 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-10f-31

  • Zoro # G916464894


product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78

Key Features

Slotted Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Maximum Head Width
23/64 in
Tensile Strength
80,000 psi
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sfm-10f-31
Zoro #
G916464894
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
23/64 in
Overall Length
5/16 in
Maximum Head Height
3/64 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
5/16 in

Details

Dimensional Standards
ASME B18.6.3
Finish
Passivated
Tensile Strength
80,000 psi
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
Thread Type
Fine
System of Measurement
Inch
Head Type
Flat
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products