#10-32 x 5/16 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-spm-10f-31

  • Zoro # G516464362


product price:  $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Pan Head
Slotted Drive
Overall Length
5/16 in
Material
Stainless Steel
Maximum Head Height
7/64 in
Maximum Head Width
3/8 in
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-spm-10f-31
Zoro #
G516464362
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/16 in
Thread Size
#10-32
Overall Length
5/16 in
Maximum Head Height
7/64 in
Maximum Head Width
3/8 in
Screw Size
#10-32

Details

Material
Stainless Steel
Head Type
Pan
Type
Machine Screw
Item
Machine Screw
Thread Type
Fine
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Tensile Strength
100,000 psi
Finish
Passivated

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products