Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 5/16 in Slotted Round Machine Screw, Brass, 50 PK

  • Mfr # 7-srm-10f-31

  • Zoro # G016466217


product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78

Key Features

Round Head
Slotted Drive
Overall Length
5/16 in
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
Maximum Head Width
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-srm-10f-31
Zoro #
G016466217
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Maximum Head Width
23/64 in
Maximum Head Height
9/64 in
Screw Size
#10-32
Thread Size
#10-32
Fastener Length
5/16 in

Details

Type
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
Head Type
Round
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Brass
Drive
Slotted
Thread Style
Fully Threaded
Thread Type
Fine

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 5/16 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.