Shop ZORO SELECT
See all product information
Create Account
#10-32 x 55/64 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 6000 PK
- Mfr # MPPFIXX-100100-6000BX
- Zoro # G8338565
product price:Â
$
2,979.99
/pk of 6000, $0.50/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPPFIXX-100100-6000BX
- Zoro #
- G8338565
- UPC #
- 715005319995
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 316 Stainless Steel
- Finish
- Plain
- Tensile Strength
- 72,500 psi
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Temp. Range (F)
- Not Available
- Includes Washer
- Washer Not Included
- Includes Nut
- Nut Not Included
- Thread Type
- Fine
- Pack Size
- Bulk
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Made in North America
- Not Made in North America
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 55/64 in
- Drive Size
- #2
- Head Height
- 0.133 in
- Head Dia.
- 0.373 in
- Screw Size
- #10
- Head Width
- 0.373 in
- Maximum Head Width
- 3/8 in
- Maximum Head Height
- 7/64 in
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 1 in, Head Width 0.373 in, Head Height 0.133 in, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.