#10-32 x 5/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-cpm-10f-62

  • Zoro # G916466164


product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98

Key Features

Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Material Grade/Class
316
Fastener Length
5/8 in
Finish
Passivated
Screw Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-cpm-10f-62
Zoro #
G916466164
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Screw Size
#10-32
Maximum Head Height
9/64 in
Maximum Head Width
3/8 in
Drive Size
#2
Thread Size
#10-32
Overall Length
5/8 in

Details

Head Type
Pan
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Material Grade/Class
316
Finish
Passivated
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Fine
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size #10-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.